Series Information
| Manufacturer Part Number | SGMGV-75A3A61 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | S5 MTR 200V 7.5KW INC ENC KY |
| Power Rating | 7.5 kW |
| Voltage | 200 VAC |
| Rated Speed | 1,500 RPM |
| Max Speed | 3,000 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 20 BIT |
| Peak Torque | 1,053 in-lb |
| Brake | No |
| Protection Rating | IP67 |
| Shaft Seal | No |
| Inertia | Medium |
| Core Type | Iron Core |
| Excitation | Permanent Magnet |
| Frame Size | 180 mm |
| Approvals | CE, cULus, cURus |
| Net Weight | 70 lbs |
| Gross Weight | 70 lbs |