SGMJV-01A3A2E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMJV-01A3A2E

Yaskawa Motors, SGMJV Series

SGMJV-01A3A2E

Yaskawa Motors, SGMJV Series
S5 MTR 100W 200V ABS BK S
MFG Item Number
SGMJV-01A3A2E
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMJV Series
Item #
SGMJV-01A3A2E
S5 MTR 100W 200V ABS BK S

SGMJV Series Information

  • Medium Inertia
  • Instantaneous Peak Torque (350% of rated torque)
  • 20‑Bit High Resolution Serial Encoder
  • Maximum Speed: 6,000 RPM
  • 50W~750W Capacity
  • Enclosure: IP65 (excluding shaft)
The SGMJV small capacity brushless servomotor can be used in a variety of applications such as Robots, PCB Drilling Stations, material handling machines and many other applications.


Videos

Specifications

Specifications
Manufacturer Part Number SGMJV-01A3A2E
Manufacturer Yaskawa
Product Series SGMJV
Family Series Yaskawa Motors, SGMJV Series
Description S5 MTR 100W 200V ABS BK S
Mfg. Product Series Sigma 5
Power Rating 0.1 kW
Voltage 200 VAC
Rated Speed 3,000 RPM
Max Speed 6,000 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 20 BIT
Peak Torque 9.825 in-lb
Brake Yes
Protection Rating IP65
Shaft Seal Yes
Inertia Medium
Approvals CE, cUL Recognized, UL
Net Weight 0.8813 lbs
Gross Weight 0.8813 lbs