Series Information
| Manufacturer Part Number | SGMJV-01A3M61 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | S5 MTR 100W 200V ABS KY TP |
| Power Rating | 0.1 kW |
| Voltage | 200 VAC |
| Rated Speed | 3,000 RPM |
| Max Speed | 6,000 RPM |
| Mounting | Flange |
| Encoder Type | Absolute |
| Encoder Bit Resolution | 20 BIT |
| Peak Torque | 9.82 in-lb |
| Brake | No |
| Protection Rating | IP65 |
| Shaft Seal | No |
| Inertia | Medium |
| Core Type | Iron Core |
| Excitation | Permanent Magnet |
| Frame Size | 40 mm |
| Approvals | CE, cURus, cULus |
| Net Weight | 0.98 lbs |
| Gross Weight | 1.285 lbs |