SGMJV-08A3M6C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMJV-08A3M6C

Yaskawa Motors, SGMJV Series

SGMJV-08A3M6C

Yaskawa Motors, SGMJV Series
S5 MTR 750W 200V ABS KY TP BK
MFG Item Number
SGMJV-08A3M6C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMJV Series
Item #
SGMJV-08A3M6C
S5 MTR 750W 200V ABS KY TP BK

SGMJV Series Information

  • Medium Inertia
  • Instantaneous Peak Torque (350% of rated torque)
  • 20‑Bit High Resolution Serial Encoder
  • Maximum Speed: 6,000 RPM
  • 50W~750W Capacity
  • Enclosure: IP65 (excluding shaft)
The SGMJV small capacity brushless servomotor can be used in a variety of applications such as Robots, PCB Drilling Stations, material handling machines and many other applications.


Specifications

Specifications
Manufacturer Part Number SGMJV-08A3M6C
Manufacturer Yaskawa
Product Series SGMJV
Family Series Yaskawa Motors, SGMJV Series
Description S5 MTR 750W 200V ABS KY TP BK
Power Rating 0.75 kW
Voltage 200 VAC
Rated Speed 6,000 RPM
Encoder Bit Resolution 20 BIT
Protection Rating IP65
Inertia Medium
Net Weight 7.735 lbs
Gross Weight 8.315 lbs