Series Information
| Manufacturer Part Number | SGMJV-08ADM61 |
|---|---|
| Manufacturer | Yaskawa |
| Family Series | Yaskawa Motors |
| Description | S5 MTR 750W 200V INC KY TP |
| Power Rating | 0.75 kW |
| Voltage | 200 VAC |
| Rated Speed | 3,000 RPM |
| Max Speed | 6,000 RPM |
| Mounting | Flange |
| Encoder Type | Incremental |
| Encoder Bit Resolution | 20 BIT |
| Peak Torque | 73.99 in-lb |
| Brake | No |
| Protection Rating | IP65 |
| Shaft Seal | No |
| Inertia | Medium |
| Core Type | Iron Core |
| Excitation | Permanent Magnet |
| Frame Size | 80 mm |
| Approvals | CE, cULus, cURus |
| Net Weight | 6.51 lbs |
| Gross Weight | 6.51 lbs |