SGMM-A2S313

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMM-A2S313

Yaskawa Motors, SGMM Series

SGMM-A2S313

Yaskawa Motors, SGMM Series
S1 MTR 24V 20W INC ENC FLAT CE
MFG Item Number
SGMM-A2S313
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMM Series
Item #
SGMM-A2S313
S1 MTR 24V 20W INC ENC FLAT CE

SGMM Series Information

  • 8,192 ppr Incremental Encoder Standard
  • Peak Torque can be Maintained for up to Three Seconds
  • High Torque to Inertia Ratio
  • Totally Enclosed, Self‑Cooled IP55
  • UL; CE; cUL Recognized
The SGMM servomotor series is designed for precise control of very small loads. Two motor sizes are available in 10 to 20 watts with a flange size of .98 inches. A 8,192 ppr incremental encoder is standard. Options include a holding brake and shaft with or without a flat.

Specifications

Specifications
Manufacturer Part Number SGMM-A2S313
Manufacturer Yaskawa
Product Series SGMM
Family Series Yaskawa Motors, SGMM Series
Description S1 MTR 24V 20W INC ENC FLAT CE
Power Rating 0.02 kW
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 2048
Peak Torque 1.7 in-lb
Brake No
Protection Rating IP55
Approvals CE
Comments 24 VDC Power Supply
Net Weight 0.66 lbs
Gross Weight 0.66 lbs