SGMMV-A3E2A2C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMMV-A3E2A2C

Yaskawa Motors, SGMMV Series

SGMMV-A3E2A2C

Yaskawa Motors, SGMMV Series
S5 MTR 30W 48V ABS KW TP BK
MFG Item Number
SGMMV-A3E2A2C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMMV Series
Item #
SGMMV-A3E2A2C
S5 MTR 30W 48V ABS KW TP BK

SGMMV Series Information

Specifications

Specifications
Manufacturer Part Number SGMMV-A3E2A2C
Manufacturer Yaskawa
Product Series SGMMV
Family Series Yaskawa Motors, SGMMV Series
Description S5 MTR 30W 48V ABS KW TP BK
Power Rating 30 kW
Voltage 24 VDC
Rated Speed 3,000 RPM
Max Speed 6,000 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 17 BIT
Peak Torque 2.53 in-lb
Brake Yes
Protection Rating IP55
Excitation Permanent Magnet
Net Weight 0 lbs
Gross Weight 0 lbs