SGMPH-02AAE41D

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMPH-02AAE41D

Yaskawa Motors, SGMPH Series

SGMPH-02AAE41D

Yaskawa Motors, SGMPH Series
SGMPH MOTOR. 200V 200W INCR.
MFG Item Number
SGMPH-02AAE41D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMPH Series
Item #
SGMPH-02AAE41D
SGMPH MOTOR. 200V 200W INCR.

SGMPH Series Information

  • Easy to Install‑Pre‑engineered and Pre‑assembled
  • Ideal for Cyclic and Reversing Applications
  • Totally Enclosed, Self Cooled IP67
  • Lubrication is Self‑Replenishing to Ensure Long Life
  • UL; cUL Recognized; CE Compliance
Yaskawa SGMPH Servomotors are designed for high torsional stiffness and low backlash. These motors are usable with incremental or absolute encoders. The gear geometry allows for high output torques in a compact package, which also fits where there is only limited mounting space. The application emphasis for the SGMPH series is PCB drilling machines, Robots, Conveyors, and Packaging machines.

Specifications

Specifications
Manufacturer Part Number SGMPH-02AAE41D
Manufacturer Yaskawa
Product Series SGMPH
Family Series Yaskawa Motors, SGMPH Series
Description SGMPH MOTOR. 200V 200W INCR.
Mfg. Product Series Sigma 2
Power Rating 0.2 kW
Voltage 200 VAC
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 13 BIT
Peak Torque 16.9 in-lb
Brake No
Protection Rating IP67
Approvals CE, cUL Recognized, UL
Net Weight 3.94 lbs
Gross Weight 3.94 lbs