SGMRV-05ANA-YR11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMRV-05ANA-YR11

Yaskawa Motors

SGMRV-05ANA-YR11

Yaskawa Motors
MOTOR
MFG Item Number
SGMRV-05ANA-YR11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
SGMRV-05ANA-YR11
MOTOR

Series Information

Specifications

Specifications
Manufacturer Part Number SGMRV-05ANA-YR11
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description MOTOR
Power Rating 0.5 kW
Voltage 200 VAC
Rated Speed 1,500 RPM
Max Speed 5,000 RPM
Mounting Flange
Peak Torque 70.81 in-lb
Brake No
Shaft Seal No
Core Type Iron Core
Frame Size 130 mm
Net Weight 0 lbs
Gross Weight 0 lbs