SGMSH-15DCA6C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMSH-15DCA6C Yaskawa Motors, SGMSH Series, S2 MTR 400V 1.5KW INC ENC KY BK

MFG Item Number
SGMSH-15DCA6C

SGMSH-15DCA6C Yaskawa Motors, SGMSH Series, S2 MTR 400V 1.5KW INC ENC KY BK

MFG Item Number
SGMSH-15DCA6C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Motors, SGMSH Series
Item #
SGMSH-15DCA6C
S2 MTR 400V 1.5KW INC ENC KY BK

SGMSH Series Information

  • Segmented Stator Design Reduces Length and Overall Size
  • High Torque to Inertia Ratio
  • Rated Speed of 3000 rpm, Max Speed of 5000
  • Error checking Eliminates Lost motion from Electrical Noise
  • Optional: Holding Brake, Shaft Seal, or Absolute Encoder
These SGMSH servomotors are well suited for high cycle‑rate applications. A 131,072 ppr incremental encoder is standard. Six sizes to choose from 1 kW to 5 kW providing up to 422 lb‑in of peak torque. IP67 rated to provide resistance to moisture.

Specifications

Specifications
Manufacturer Part Number SGMSH-15DCA6C
Manufacturer Yaskawa
Product Series SGMSH
Family Series Yaskawa Motors, SGMSH Series
Description S2 MTR 400V 1.5KW INC ENC KY BK
Mfg. Product Series Sigma 2
Power Rating 1.5 kW
Voltage 400 VAC
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 17 BIT
Peak Torque 130 in-lb
Brake Yes
Protection Rating IP67
Shaft Seal No
Approvals CE, cUL Recognized, UL
Net Weight 16.42 lbs
Gross Weight 16.455 lbs