SGMSH-40DCA6C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMSH-40DCA6C

Yaskawa Motors, SGMSH Series

SGMSH-40DCA6C

Yaskawa Motors, SGMSH Series
S2 MTR 400V 4KW INC ENC KY BK
MFG Item Number
SGMSH-40DCA6C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMSH Series
Item #
SGMSH-40DCA6C
S2 MTR 400V 4KW INC ENC KY BK

SGMSH Series Information

  • Segmented Stator Design Reduces Length and Overall Size
  • High Torque to Inertia Ratio
  • Rated Speed of 3000 rpm, Max Speed of 5000
  • Error checking Eliminates Lost motion from Electrical Noise
  • Optional: Holding Brake, Shaft Seal, or Absolute Encoder
These SGMSH servomotors are well suited for high cycle‑rate applications. A 131,072 ppr incremental encoder is standard. Six sizes to choose from 1 kW to 5 kW providing up to 422 lb‑in of peak torque. IP67 rated to provide resistance to moisture.

Specifications

Specifications
Manufacturer Part Number SGMSH-40DCA6C
Manufacturer Yaskawa
Product Series SGMSH
Family Series Yaskawa Motors, SGMSH Series
Description S2 MTR 400V 4KW INC ENC KY BK
Mfg. Product Series Sigma 2
Power Rating 4 kW
Voltage 400 VAC
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Flange
Encoder Type Incremental
Encoder Bit Resolution 17 BIT
Peak Torque 336 in-lb
Brake Yes
Protection Rating IP67
Shaft Seal No
Approvals CE, cUL Recognized, UL
Net Weight 35.92 lbs
Gross Weight 35.92 lbs