SGMSV-30D3A61

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGMSV-30D3A61

Yaskawa Motors, SGMSV Series

SGMSV-30D3A61

Yaskawa Motors, SGMSV Series
S5 MTR 3KW 400V ABS KY TP
MFG Item Number
SGMSV-30D3A61
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, SGMSV Series
Item #
SGMSV-30D3A61
S5 MTR 3KW 400V ABS KY TP

SGMSV Series Information

  • 1.0 kW to 7.0 kW Capacity
  • Mounted Serial Encoder: 20 Bits, High Resolution
  • IP22 and IP67 Compliant


Specifications

Specifications
Manufacturer Part Number SGMSV-30D3A61
Manufacturer Yaskawa
Product Series SGMSV
Family Series Yaskawa Motors, SGMSV Series
Description S5 MTR 3KW 400V ABS KY TP
Power Rating 3 kW
Voltage 400 VAC
Rated Speed 3,000 RPM
Max Speed 5,000 RPM
Mounting Flange
Encoder Type Absolute
Encoder Bit Resolution 20 BIT
Peak Torque 260.21 in-lb
Protection Rating IP67
Excitation Permanent Magnet
Net Weight 24 lbs
Gross Weight 24 lbs