Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGN250 Appleton Conduit Outlet Bodies, Spec 5 Series, 2-1/2 & 3 IN CVR GSKT NEO
SGN250 Appleton Conduit Outlet Bodies, Spec 5 Series, 2-1/2 & 3 IN CVR GSKT NEO
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Spec 5 Series
2-1/2 & 3 IN CVR GSKT NEO
Spec 5 Series Information
Specifications
Specifications
| Manufacturer Part Number |
SGN250 |
| Manufacturer |
Appleton |
| Product Series |
Spec 5 |
| Family Series |
Appleton Conduit Outlet Bodies, Spec 5 Series |
| Description |
2-1/2 & 3 IN CVR GSKT NEO |
| Hub Size |
2-1/2 ", 3 " |
| Composition |
Neoprene |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
SGN250
Appleton Conduit Outlet Bodies, Spec 5 Series