Series Information
| Manufacturer Part Number | SGS125SST |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Grips |
| Description | Eaton standard support grip, Closed Mesh Single Eye, 10quot; bale, 1680 lbs break, 1.25-1.49quot; cord diameter, 16quot; mesh length, Stainless Steel |
| Mounting | Closed |
| Eye Style | Single Eye |
| Approx. Break Strength | 1,680 lbs |
| Mesh Length | 16 " |
| Approvals | CSA |
| Comments | Stainless Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |