SGS4-S060P7PS1W00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGS4-S060P7PS1W00 Sick Light Curtains, Automation light grids, SGS4-S060P7PS1

MFG Item Number
1209722

SGS4-S060P7PS1W00 Sick Light Curtains, Automation light grids, SGS4-S060P7PS1

MFG Item Number
1209722
Item Number
SGS4-S060P7PS1W00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
SGS4-S060P7PS1W00
Automation light grids, SGS4-S060P7PS1

Series Information

Specifications

Specifications
Manufacturer Part Number 1209722
Manufacturer Sick
Family Series Sick Light Curtains
Description Automation light grids, SLG, SGS4-S060P7PS1W00, Optical light exit: Slim, Aluminum stabilizer: Without stabilizer, Parameterization: None, Beam separation: 40 mm, Cross beam/parallel beam: Parallel beam active, Operating range: 7 m, Detection height: 60
Operating Range 0-7 m
Response Time 19 ms
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs