SGS4-S076N7PS1T00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGS4-S076N7PS1T00 Sick Light Curtains, Automation light grids, SGS4-S076N7PS1

MFG Item Number
1209741

SGS4-S076N7PS1T00 Sick Light Curtains, Automation light grids, SGS4-S076N7PS1

MFG Item Number
1209741
Item Number
SGS4-S076N7PS1T00
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Curtains, Series
Item #
SGS4-S076N7PS1T00
Automation light grids, SGS4-S076N7PS1

Series Information

Specifications

Specifications
Manufacturer Part Number 1209741
Manufacturer Sick
Family Series Sick Light Curtains
Description Automation light grids, SLG, SGS4-S076N7PS1T00, Optical light exit: Slim, Aluminum stabilizer: Without stabilizer, Parameterization: Teach-in button, Beam separation: 40 mm, Cross beam/parallel beam: Parallel beam active, Operating range: 7 m, Detection
Operating Range 0-7 m
Response Time 19 ms
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs