SGSL175
Eaton Grips, Standard Duty Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGSL175

Eaton Grips, Standard Duty Series

SGSL175

Eaton Grips, Standard Duty Series
Supp Grip Stnd Lace Sing Eye
MFG Item Number
SGSL175
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Standard Duty Series
Item #
SGSL175
Supp Grip Stnd Lace Sing Eye

Standard Duty Series Information

  • Wire Mesh Is Produced from High Quality, Non‑Magnetic, Tin Coated Bronze Which Provides Superior Corrosion Resistance
  • Available in a Variety of Eye Styles and Cable Ranges for Supporting Electrical and Fiber Optic Cable, Metal Rods and Tubing
  • Standard Closed Mesh Support Grips Are Designed for Loads up to 600 lbs. and Vertical Runs of No More Than 100 ft.
  • Absorbs Additional Strain from Vibration, Expansion, Contraction and Flexing
  • Support Grips Will Hold More Than One Cable
Support grips distribute the weight of vertical drops and sloping runs over the length of the grip to protect the cable from damage. A variety of hanging styles are available to service numerous cable support installations.


Specifications

Specifications
Manufacturer Part Number SGSL175
Manufacturer Eaton
Product Series Standard Duty
Family Series Eaton Grips, Standard Duty Series
Description Eaton standard support grip, Split Lace Single Eye, 14quot; bale, 2640 lbs break, 1.75-1.99quot; cord diameter, 20quot; mesh length, Tin-Coated Bronze
Mounting Split Lace
Eye Style Single
Approx. Break Strength 2,640 lbs
Mesh Length 20 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs