SGTA1S8-C
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGTA1S8-C

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

SGTA1S8-C

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Super-Grip SGTA1S8-C Cable Tie Mount, N
MFG Item Number
SGTA1S8-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
SGTA1S8-C
Super-Grip SGTA1S8-C Cable Tie Mount, N

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Manufacturer Part Number SGTA1S8-C
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Description The Panduit SGTA1S8-C Super Grip Cable Tie Anchor Mounts have 4-way cable tie entry, are low profile and versatile screw-installed mounts that are ideal for areas where space is limited. Designed for use in indoor environments and with miniature,
Mounting Adhesive, Screw
Screw Size 8
Color Natural
Height 0.38 "
Width 0.75 "
Depth 0.2 "
Channel Height 0.2 "
Heat Stabilized No
Material Nylon
Net Weight 0.205 lbs
Gross Weight 0.24 lbs