SGTA1S8-C0
Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGTA1S8-C0

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series

SGTA1S8-C0

Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Super-Grip SGTA1S8-C0 Cable Tie Mount
MFG Item Number
SGTA1S8-C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Item #
SGTA1S8-C0
Super-Grip SGTA1S8-C0 Cable Tie Mount

Screw Applied Cable Tie Mounts Series Information

  • Screw/rivet applied cable tie mounts offer a countersunk or through hole in the mount through which a screw or rivet can be secured
  • Offered in a wide selection of specialty materials for resistance to severe conditions such as heat, radiation, chemicals, and outdoor environments
  • Available in styles ranging from low profile mounts with integral push‑rivet to high stability cradle mounts for Extra‑Heavy strength cable ties

Specifications

Specifications
Manufacturer Part Number SGTA1S8-C0
Manufacturer Panduit
Product Series Screw Applied Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Screw Applied Cable Tie Mounts Series
Description The cable tie anchor mount is black and is applied with a 8 M4 screw. It is 0.80 20.3 mm long and made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with cable ties Super-Grip
Mounting Adhesive, Screw
Screw Size 8
Color Black
Height 0.8 "
Width 0.37 "
Depth 0.2 "
Special Properties Weather Resistant
Heat Stabilized Yes
Material Nylon
Net Weight 0.205 lbs
Gross Weight 0.15 lbs