SGTMM03-025AH20AP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGTMM03-025AH20AP

Yaskawa Motors

SGTMM03-025AH20AP

Yaskawa Motors
MICRO TRAC LINEAR MOTOR 7N 25MM
MFG Item Number
SGTMM03-025AH20AP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, Series
Item #
SGTMM03-025AH20AP
MICRO TRAC LINEAR MOTOR 7N 25MM

Series Information

Specifications

Specifications
Manufacturer Part Number SGTMM03-025AH20AP
Manufacturer Yaskawa
Family Series Yaskawa Motors
Description MICRO TRAC LINEAR MOTOR 7N 25MM
Brake No
Shaft Seal No
Excitation Permanent Magnet
Approvals CE, cURus, cULus
Net Weight 1.64 lbs
Gross Weight 2.725 lbs