Series Information
| Manufacturer Part Number | SGTS125SST |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Grips |
| Description | Eaton standard support grip, Closed Mesh Single Eye Heavy Duty, 10quot; bale, 4720 lbs break, 1.25-1.49quot; cord diameter, 31quot; mesh length, Stainless Steel |
| Mounting | Closed |
| Eye Style | Single Eye |
| Approx. Break Strength | 4,720 lbs |
| Mesh Length | 31 " |
| Approvals | CSA |
| Comments | Heavy Duty, Stainless Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |