SGTS75

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGTS75

Eaton Grips, Heavy Duty Series

SGTS75

Eaton Grips, Heavy Duty Series
Supp Grip Hvy Clsd Sing Eye
MFG Item Number
SGTS75
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grips, Heavy Duty Series
Item #
SGTS75
Supp Grip Hvy Clsd Sing Eye

Heavy Duty Series Information

  • Heavy Duty Support Grips Feature a Double Weave Mesh and Are Available in a Variety of Eye Styles and Cable Ranges for Supporting Electrical and Fiber Optic Cable, Metal Rods and Tubing
  • Permanent Support of Heavy Loads and Long Runs of Vertically Hung Cables, Hose, Tubing and Metal Rods
  • Single Eye for Use When Cable Is Vertical and for Applications Where Cable Bends
  • Double Eye for Use When Cable Is Vertical and Extends without Bending
  • Poles, Towers, Buildings, Elevators, Mine Shafts and Other Structures
  • Support Grips Are Woven of Corrosion Resistant Tinned‑Bronze Wire
Support grips distribute the weight of vertical drops and sloping runs over the length of the grip to protect the cable from damage. A variety of hanging styles are available to service numerous cable support installations.


Specifications

Specifications
Manufacturer Part Number SGTS75
Manufacturer Eaton
Product Series Heavy Duty
Family Series Eaton Grips, Heavy Duty Series
Description Eaton standard support grip, Closed Mesh Single Eye Heavy Duty, 10quot; bale, 2700 lbs break, 0.75-0.99quot; cord diameter, 26quot; mesh length, Tin-Coated Bronze
Mounting Closed
Eye Style Single
Approx. Break Strength 2,700 lbs
Mesh Length 26 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs