SGY-D11042N-GF
Dwyer Instruments Panel Meters & Gauges, SGY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGY-D11042N-GF Dwyer Instruments Panel Meters & Gauges, SGY Series, 2.5Inss Gage Brass Internals 1/4In

MFG Item Number
SGY-D11042N-GF

SGY-D11042N-GF Dwyer Instruments Panel Meters & Gauges, SGY Series, 2.5Inss Gage Brass Internals 1/4In

MFG Item Number
SGY-D11042N-GF
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, SGY Series
Item #
SGY-D11042N-GF
2.5Inss Gage Brass Internals 1/4In

SGY Series Information

Specifications

Specifications
Manufacturer Part Number SGY-D11042N-GF
Manufacturer Dwyer Instruments
Product Series SGY
Family Series Dwyer Instruments Panel Meters & Gauges, SGY Series
Description 2.5Inss Gage Brass Internals 1/4In NPT Back Connection 300 PSI Bar 100 X Kpa Scale Glycerin Filled
Case Size 2.5 "
Case Material Stainless Steel
Connection 1/4 NPT
Filler Medium Glycerine
Net Weight 0.49 lbs
Gross Weight 0.49 lbs