SGY-D11142N
Dwyer Instruments Panel Meters & Gauges, SGY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SGY-D11142N Dwyer Instruments Panel Meters & Gauges, SGY Series, 2.5In ss Gage Brass Internals 1/4In

MFG Item Number
SGY-D11142N

SGY-D11142N Dwyer Instruments Panel Meters & Gauges, SGY Series, 2.5In ss Gage Brass Internals 1/4In

MFG Item Number
SGY-D11142N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, SGY Series
Item #
SGY-D11142N
2.5In ss Gage Brass Internals 1/4In

SGY Series Information

Specifications

Specifications
Manufacturer Part Number SGY-D11142N
Manufacturer Dwyer Instruments
Product Series SGY
Family Series Dwyer Instruments Panel Meters & Gauges, SGY Series
Description 2.5In ss Gage Brass Internals 1/4In NPT Back Connection 500 PSI Bar 100 X Kpa Scale
Range 0-500 psi
Case Material Brass
Connection 1/4 NPT
Vacuum Measurement Yes
Net Weight 0.33 lbs
Gross Weight 0.33 lbs