Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SGZ-D10642N Dwyer Instruments Panel Meters & Gauges, SGZ Series, 2.5In ss Gage 316L ss Internals
MFG Item Number
SGZ-D10642N
SGZ-D10642N Dwyer Instruments Panel Meters & Gauges, SGZ Series, 2.5In ss Gage 316L ss Internals
MFG Item Number
SGZ-D10642N
This item cannot be canceled or returned
Description
Panel Meters & Gauges, SGZ Series
2.5In ss Gage 316L ss Internals
Specifications
Specifications
| Manufacturer Part Number |
SGZ-D10642N |
| Manufacturer |
Dwyer Instruments |
| Product Series |
SGZ |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, SGZ Series |
| Description |
2.5In ss Gage 316L ss Internals 1/4In NPT Back Connection 160 PSI Bar 100 X Kpa Scale |
| Case Size |
2.5 " |
| Case Material |
Stainless Steel |
| Connection |
1/4 NPT |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.33 lbs |
SGZ-D10642N
Dwyer Instruments Panel Meters & Gauges, SGZ Series