Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SH-RSM40-2RKM40/CS12425 Turck Cordsets, Connector, Splitter
SH-RSM40-2RKM40/CS12425 Turck Cordsets, Connector, Splitter
Item Number
SH-RSM40-2RKM40/CS12425
This item cannot be canceled or returned
Description
Item #
SH-RSM40-2RKM40/CS12425
Specifications
Specifications
| Manufacturer Part Number |
U2-16112 |
| Manufacturer |
Turck |
| Family Series |
Turck Cordsets |
| Description |
Connector, Splitter |
| Number of Poles |
4 |
| Number of Pins |
4 |
| Connection Type |
Y-Splitter |
| Connection |
7/8-16 UN |
| Protection Rating |
IP67 |
| Gender |
Male to (2) Female |
| Voltage |
600 V |
| Current Rating |
9 A |
| NEMA Rating |
NEMA 1, NEMA 3, NEMA 4, NEMA 6P |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
SH-RSM40-2RKM40/CS12425
Turck Cordsets