Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SH05-5,08

Altech Terminals

SH05-5,08

Altech Terminals
PCB Plug, 5.08mm PS
MFG Item Number
SH05-5,08
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminals, Series
Item #
SH05-5,08
PCB Plug, 5.08mm PS

Series Information

Specifications

Specifications
Manufacturer Part Number SH05-5,08
Manufacturer Altech
Family Series Altech Terminals
Description PCB Plug, 5.08mm PS
Number of Ports 5
Wire Size Range 30-14 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0.02 lbs
Gross Weight 0.02 lbs