SH1000-D
Davies Molding Insulators, SH1000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SH1000-D

Davies Molding Insulators, SH1000 Series

SH1000-D

Davies Molding Insulators, SH1000 Series
Standoff, Black, Male/Female, M3
MFG Item Number
SH1000-D
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Insulators, SH1000 Series
Item #
SH1000-D
Standoff, Black, Male/Female, M3

SH1000 Series Information

  • Hybrid design of molded‑in metal inserts into mylon body provides higher tensile/shear strength and exceptional insulating ‑ operating temperature 130 C
  • No assembly equipment required
  • Insulation Resistance: >10000 ohm @ 500 V DC
  • Dielectric Strength: 11 kV DC
  • RoHS & REACH compliant
Hex Hybrid Spacer Standoffs are commonly used for mounting electronic hardware (PCBs).The standoff provides support,spacing and insulation for components in a wide variety of applications like electronic enclosures,circuit board assemblies,panels,etc.

Specifications

Specifications
Manufacturer Part Number SH1000-D
Manufacturer Davies Molding
Product Series SH1000
Family Series Davies Molding Insulators, SH1000 Series
Description Standoff, Black, Male/Female, M3 Thread, 8mm Hex Width, 20mm Length
Height 0.78 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs