SH1002-C
Davies Molding Insulators, SH1002 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SH1002-C Davies Molding Insulators, SH1002 Series, Standoff, Black, Male/Female, M4

MFG Item Number
SH1002-C

SH1002-C Davies Molding Insulators, SH1002 Series, Standoff, Black, Male/Female, M4

MFG Item Number
SH1002-C
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Insulators, SH1002 Series
Item #
SH1002-C
Standoff, Black, Male/Female, M4

SH1002 Series Information

  • Standard metric metal inserts with Nylon UL94 V‑2 hexagon spacer body
  • Hybrid design of molded‑in metal inserts into mylon body provides higher tensile/shear strength and exceptional insulating ‑ operating temperature 130 C
  • No assembly equipment required
  • Insulation Resistance: >10000 ohm @ 500 V DC
  • Dielectric Strength: 11 kV DC
  • RoHS & REACH compliant
Hex Hybrid Spacer Standoffs are commonly used for mounting electronic hardware (PCBs).The standoff provides support,spacing and insulation for components in a wide variety of applications like electronic enclosures,circuit board assemblies,panels,etc.

Specifications

Specifications
Manufacturer Part Number SH1002-C
Manufacturer Davies Molding
Product Series SH1002
Family Series Davies Molding Insulators, SH1002 Series
Description Standoff, Black, Male/Female, M4 Thread, 8mm Hex Width, 15mm Length
Height 0.59 "
Net Weight 0.005 lbs
Gross Weight 0.005 lbs