Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Maurey Power Transmission Bushings
SH10058
Maurey Power Transmission Bushings
Q-D Bushing, 1.625in. Bore (Type SH)
This item cannot be canceled or returned
Description
Q-D Bushing, 1.625in. Bore (Type SH)
Specifications
Specifications
| Manufacturer Part Number |
SH10058 |
| Manufacturer |
Maurey Power Transmission |
| Family Series |
Maurey Power Transmission Bushings |
| Description |
Q-D Bushing, 1.625in. Bore (Type SH) |
| Product Type |
Q-D Bushing |
| Bushing Type |
SH |
| Bore Size |
1.625 " |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
SH10058
Maurey Power Transmission Bushings