Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SH1420

Brady Signs & Signage

SH1420

Brady Signs & Signage
PRINZING SIGN HOLDER 14X20
Item Number
SH1420
MFG Item Number
46396
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
SH1420
PRINZING SIGN HOLDER 14X20

Series Information

Specifications

Specifications
Manufacturer Part Number 46396
Manufacturer Brady
Family Series Brady Signs & Signage
Description Sign Holder, 14 H x 20 W
Type Sign Holder
Material Acrylic
Net Weight 0 lbs
Gross Weight 0.245 lbs