Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SH22-3,50

Altech Terminals

SH22-3,50

Altech Terminals
PCB Plug, 3.5mm PS
MFG Item Number
SH22-3,50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Terminals, Series
Item #
SH22-3,50
PCB Plug, 3.5mm PS

Series Information

Specifications

Specifications
Manufacturer Part Number SH22-3,50
Manufacturer Altech
Family Series Altech Terminals
Description PCB Plug, 3.5mm PS
Number of Ports 22
Wire Size Range 30-16 AWG
Wire Type Solid Wire, Stranded Wire
Material Polyamide
Max Voltage 300 V
Color Green
Maximum Temperature 257 °F
Approvals IEC, UL
Net Weight 0 lbs
Gross Weight 0 lbs