Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | SH3B-62 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Relays |
| Description | Socket, PCB Mount For use W/ 11 Blade RH Series Relay |
| Number of Connections | 11 |
| Max Voltage | 300 V |
| Current Rating | 10 A |
| Touch Safe | No |
| Mounting | Panel |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.015 lbs |