Sentinel H Series Information
| Manufacturer Part Number | SH3T1000PB3K |
|---|---|
| Manufacturer | Hammond Power Solutions |
| Product Series | Sentinel H |
| Family Series | Hammond Power Solutions Transformers, Sentinel H Series |
| Description | D16 SNTL-H 0Deg. 3PH 1000kVA 600D-208Y/120V CU 60Hz 150C 3R |
| Phase | 3 |
| Type | Distribution |
| VA Rating | 1,000,000 VA |
| Primary Voltage | 347 V, 600 V |
| Configuration | Zig Zag |
| Secondary Voltage | 120 V, 208 V |
| Enclosed | Yes |
| Primary Fuseholder | Not Available |
| Secondary Fuseholder | Not Available |
| Mounting | Ceiling, Floor, Wall |
| NEMA Rating | NEMA 3R |
| Termination | Connecting Cable |
| Insulation Class | Class R |
| Temperature Rise (F) | 302 °F |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 6400 lbs |