SH3U0112KB3K
Hammond Power Solutions Transformers, Sentinel H Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SH3U0112KB3K Hammond Power Solutions Transformers, Sentinel H Series, D16 SNTL-H 30Deg 3PH 112.5kVA

MFG Item Number
SH3U0112KB3K

SH3U0112KB3K Hammond Power Solutions Transformers, Sentinel H Series, D16 SNTL-H 30Deg 3PH 112.5kVA

MFG Item Number
SH3U0112KB3K
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Sentinel H Series
Item #
SH3U0112KB3K
D16 SNTL-H 30Deg 3PH 112.5kVA

Sentinel H Series Information

HPS Sentinel H Energy Efficient Harmonic Mitigating distribution transformers are rated for 600 volts and below. Typical applications of severe non‑linear loading conditions include data centers, internet‑service providers, telecom sites, call centers, broadcast centers, etc.

Energy efficient harmonic mitigating transformers with zero sequence flux cancellation technology, are specifically designed to treat the harmonics generated by computer equipment and other non‑linear, power electronic loads.

Superior to K‑rated and conventional transformers in reducing voltage distortion and power losses due to current harmonics created by single‑phase, non‑linear loads such as computer equipment.

Combining zero sequence flux cancellation with phase shifting treats 3rd, 5th, 7th, 9th, 15th, 17th and 19th, harmonics within its secondary windings.
  • Meets North American Efficiency Standards: U.S. ‑ DOE 10 CFR Part 431 (Jan 1, 2017); Canada ‑ SOR/2016‑311, Amd. 14 (Dec. 9, 2016) & ON Reg. 404/12
  • 60 Hz frequency
  • Ratings from 15 to 1500 kVA three phase
  • An extensive standard offer complimented by a wide variety of custom products available
  • Copper and aluminum available
  • Standard 150 deg C temperature rise and 220 deg C insulation class
  • 10kV BIL on all HPS Sentinel H product
  • UL Listed, CSA Certified
  • Custom sizes, ratings and styles available upon request

Specifications

Specifications
Manufacturer Part Number SH3U0112KB3K
Manufacturer Hammond Power Solutions
Product Series Sentinel H
Family Series Hammond Power Solutions Transformers, Sentinel H Series
Description D16 SNTL-H 30Deg 3PH 112.5kVA 480Y-208Y/120V CU 60Hz 150C 3R
Phase 3
Type Distribution
VA Rating 112,000 VA
Primary Voltage 277 V, 480 V
Configuration Zig Zag
Secondary Voltage 120 V, 208 V
Enclosed Yes
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Ceiling, Floor, Wall
NEMA Rating NEMA 3R
Termination Connecting Cable
Insulation Class Class R
Temperature Rise (F) 302 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 940 lbs