Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SHA13100-S TEKTON Miscellaneous, 3/8 in. Drive (F) x 1/4 in. (M)
MFG Item Number
SHA13100-S
SHA13100-S TEKTON Miscellaneous, 3/8 in. Drive (F) x 1/4 in. (M)
MFG Item Number
SHA13100-S
This item cannot be canceled or returned
Description
3/8 in. Drive (F) x 1/4 in. (M)
Specifications
Specifications
| Manufacturer |
TEKTON |
| Family Series |
TEKTON Miscellaneous |
| Manufacturer Part Number |
SHA13100-S |
| Description |
3/8 in. Drive (F) x 1/4 in. (M) Reducer |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.05 lbs |
SHA13100-S
TEKTON Miscellaneous