SHGM1430
Hammond Manufacturing Enclosure Heaters, SHGM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SHGM1430

Hammond Manufacturing Enclosure Heaters, SHGM Series

SHGM1430

Hammond Manufacturing Enclosure Heaters, SHGM Series
Enclosure Heater, 30W, 110-250VAC/DC
MFG Item Number
SHGM1430
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, SHGM Series
Item #
SHGM1430
Enclosure Heater, 30W, 110-250VAC/DC

SHGM Series Information

  • For use in small enclosure housing or for heating of isolated spots in sensitive areas
  • Heating power adjusts to ambient temperature
  • Compact design


Specifications

Specifications
Manufacturer Part Number SHGM1430
Manufacturer Hammond Manufacturing
Product Series SHGM
Family Series Hammond Manufacturing Enclosure Heaters, SHGM Series
Description Enclosure Heater, 30W, 110-250VAC/DC
Capacity 30 W
Voltage 110-250 VAC
Heating Element Resistance Type Heater
Fan Included No
Thermostat No
Hygrostat No
Protection Rating IP20
Explosion Proof No
Net Weight 0.5 lbs
Gross Weight 0.5 lbs
Alternatives
04702.0-00
04702.0-00
Stego Enclosure Heaters, HGK 047 Series