SHV031039
Hammond Manufacturing Enclosure Heaters, SHV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SHV031039 Hammond Manufacturing Enclosure Heaters, SHV Series, Heater Fan, 120VAC, 150W

MFG Item Number
SHV031039

SHV031039 Hammond Manufacturing Enclosure Heaters, SHV Series, Heater Fan, 120VAC, 150W

MFG Item Number
SHV031039
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, SHV Series
Item #
SHV031039
Heater Fan, 120VAC, 150W

SHV Series Information

  • When larger heating capacities or internal forced air circulation is required
  • Compact design to prevent condensation or maintain temperature in enclosures
  • Fan is included
  • Thermostats available


Specifications

Specifications
Manufacturer Part Number SHV031039
Manufacturer Hammond Manufacturing
Product Series SHV
Family Series Hammond Manufacturing Enclosure Heaters, SHV Series
Description Heater Fan, 120VAC, 150W
Capacity 150 W
Voltage 120 VAC
Heating Element High Performance Cartridge
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Protection Rating IP20
Explosion Proof No
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
03103.9-00
03103.9-00
Stego Enclosure Heaters, HVL 031 Series