SHV031149
Hammond Manufacturing Enclosure Heaters, SHV Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SHV031149

Hammond Manufacturing Enclosure Heaters, SHV Series

SHV031149

Hammond Manufacturing Enclosure Heaters, SHV Series
300w Heater Fan
MFG Item Number
SHV031149
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, SHV Series
Item #
SHV031149
300w Heater Fan

SHV Series Information

  • When larger heating capacities or internal forced air circulation is required
  • Compact design to prevent condensation or maintain temperature in enclosures
  • Fan is included
  • Thermostats available


Specifications

Specifications
Manufacturer Part Number SHV031149
Manufacturer Hammond Manufacturing
Product Series SHV
Family Series Hammond Manufacturing Enclosure Heaters, SHV Series
Description 300w Heater Fan
Capacity 300 W
Voltage 120 VAC
Heating Element High Performance Cartridge
Fan Included Yes
Thermostat No
Hygrostat No
Protection Class I (Grounded)
Protection Rating IP20
Explosion Proof No
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
03114.9-00
03114.9-00
Stego Enclosure Heaters, HVL 031 Series