Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | SI-232/JC |
| Description | REMOTE RS232C TO PC/JVOP-181 J1000 |
| Accessory Type | Interface |
| Protection Rating | IP00, IP20 |
| Voltage | 200 V, 400 V |
| Approvals | CE, cULus |
| Net Weight | 0.035 lbs |
| Gross Weight | 0.035 lbs |