Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SI-485/J
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
SI-485/J |
| Description |
MODBUS CARD |
| Accessory Type |
Interface |
| Protection Rating |
IP00, IP20 |
| Voltage |
200 V, 400 V |
| Approvals |
CE, cULus |
| Net Weight |
0.11 lbs |
| Gross Weight |
0.29 lbs |