Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SI-EM3/V
OPTION,KIT,ETHERNET MODBUS TCP/IP,
This item cannot be canceled or returned
Description
OPTION,KIT,ETHERNET MODBUS TCP/IP,
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
SI-EM3/V |
| Description |
OPTION,KIT,ETHERNET MODBUS TCP/IP, COSMOS |
| Accessory Type |
Interface |
| Net Weight |
0.165 lbs |
| Gross Weight |
0.58 lbs |