Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SI-EN3D/V
ETHERNET/IP OPTION FOR V1000 DUAL
MFG Item Number
SI-EN3D/V
This item cannot be canceled or returned
Description
ETHERNET/IP OPTION FOR V1000 DUAL
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
SI-EN3D/V |
| Description |
ETHERNET/IP OPTION FOR V1000 DUAL PORT |
| Accessory Type |
Option Card, Communications |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.55 lbs |