Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SI-EP3/V
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
SI-EP3/V |
| Description |
Option card |
| Accessory Type |
Communication Module |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.71 lbs |