Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SI-ES3 Yaskawa Drives, EtherCAT Communication Option Kit
SI-ES3 Yaskawa Drives, EtherCAT Communication Option Kit
This item cannot be canceled or returned
Description
EtherCAT Communication Option Kit
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
SI-ES3 |
| Description |
EtherCAT Communication Option Kit For A1000, P1000, GA500 (reqs JOHB- GA50) & GA800 Drives |
| Accessory Type |
Option Card, Communications |
| Approvals |
cUL, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.295 lbs |