Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
SI-N3/V
DEVICENET OPTION W/ADR FOR V1000
This item cannot be canceled or returned
Description
DEVICENET OPTION W/ADR FOR V1000
Specifications
Specifications
| Manufacturer |
Yaskawa |
| Family Series |
Yaskawa Drives |
| Manufacturer Part Number |
SI-N3/V |
| Description |
DEVICENET OPTION W/ADR FOR V1000 |
| Accessory Type |
Option Card |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.695 lbs |