Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SI10P-BK Eaton Switches, Dim Sld SP/3Way LT 1000W Inc Mlv Pset BK

MFG Item Number
SI10P-BK

SI10P-BK Eaton Switches, Dim Sld SP/3Way LT 1000W Inc Mlv Pset BK

MFG Item Number
SI10P-BK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
SI10P-BK
Dim Sld SP/3Way LT 1000W Inc Mlv Pset BK

Series Information

Specifications

Specifications
Manufacturer Eaton
Family Series Eaton Switches
Manufacturer Part Number SI10P-BK
Description Eaton slide dimmer, No neutral required, 14 -12 AWG, Flush, 120 Vac, Back and side, Maintained, Black, 60 Hz, Incandescent, halogen, MLV, Single-pole, Three-way, Single-phase, Polycarbonate, 1000W 713217
Switch Configuration Single Pole, Three Way
Power Rating 1,000 W
Color Black
Illuminated No
Operator Slide
Approvals cULus
Net Weight 0 lbs
Gross Weight 0 lbs