SI15-K30-AZ3

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SI15-K30-AZ3

Turck Inductive Proximity

SI15-K30-AZ3

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
SI15-K30-AZ3
MFG Item Number
13069
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
SI15-K30-AZ3
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 13069
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Power Type AC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Non-Metallic
Voltage 20-250 VAC
Nominal Voltage 120 VAC, 208 VAC, 24 VAC, 240 VAC, 48 VAC
Sensing Type Slot
Status Indicator No
Max Load Current 0.4 A
Net Weight 0.35 lbs
Gross Weight 0.365 lbs