SI15-K30-VP6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SI15-K30-VP6

Turck Inductive Proximity

SI15-K30-VP6

Turck Inductive Proximity
Sensor, Inductive, Proximity
Item Number
SI15-K30-VP6
MFG Item Number
1605030
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, Series
Item #
SI15-K30-VP6
Sensor, Inductive, Proximity

Series Information

Videos

Specifications

Specifications
Manufacturer Part Number 1605030
Manufacturer Turck
Family Series Turck Inductive Proximity
Description Sensor, Inductive, Proximity
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO/NC PNP
Number of Wires 4
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type Slot
Status Indicator No
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Net Weight 0 lbs
Gross Weight 0.4 lbs