SI22000M35
NTE Electronics Capacitors, SI Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

SI22000M35

NTE Electronics Capacitors, SI Series

SI22000M35

NTE Electronics Capacitors, SI Series
CAPACITOR, 22000 MFD, 35VDC, RADIAL
MFG Item Number
SI22000M35
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Capacitors, SI Series
Item #
SI22000M35
CAPACITOR, 22000 MFD, 35VDC, RADIAL

SI Series Information

  • 47uf to 33,000uf
  • 16VDC to 450VDC
  • ‑40 to 185 Degrees F
  • Subminiature Electrolytic
  • Snap‑In Radial Leads
The NTE SI series of aluminum electrolytic capacitors are especially suitable for applications requiring high capacitance, low cost, and very small size. In fact, you'll find these capacitors in some of the most demanding applications, from precision medical electronics and automobiles to the newest personal computers and disk drives.

  • Available in Blister Pack or Bulk


Specifications

Specifications
Manufacturer Part Number SI22000M35
Manufacturer NTE Electronics
Product Series SI
Family Series NTE Electronics Capacitors, SI Series
Description CAPACITOR, 22000 MFD, 35VDC, RADIAL ALUMINUM ELECTROLYTIC, +-20pct. TOL SNAP-IN MOUNTING
Diameter 1.18 "
Capacitance 22,000 µF
Composition Electrolytic
Tolerance % ±20 %
Material Aluminum
DC Voltage 35 VDC
Voltage DC (peak) 44 VDC
Operating Temperature -40-185 °F
Package Type Radial Round
Lead Type Snap In
Lead Spacing 0.393 "
Length 0.248 "
Height 1.97 "
Net Weight 0.15 lbs
Gross Weight 0.15 lbs